24 V Electric Alarm Bell in Red

You last purchased this on
 
System Sensor

24 V Electric Alarm Bell in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
System Sensor

24 V Electric Alarm Bell in Red

  • Fast #
  • Part #SSSM246
  • Item #463260
  • Manufacturer Part #SSM24-6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Approved for indoor and outdoor use
  • Low current draw
  • Low current, high decibel notification appliances for use in fire and burglary systems or other signaling applications
  • Mount directly to standard 4 square electrical box
  • For outdoor applications use weather-proof back box
  • DC models are polarized for use with dupervision circuitry
  • High dB output
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Red
Power Source:
Electric
Product Type:
Alarm Bell