System Sensor

24V Condensate Switch 4-1/4 in.

Part #SEPS102  |  Manufacturer Part #EPS10-2

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 1/4" L x 3 1/3" W x 5 1/8" H
  • For use in wet, dry, deluge, and pre-action automatic sprinkler systems to indicate a discharge from a sprinkler head
  • Sensitivity adjustment wheel, no tools required
  • Reinforced diaphragm resists pressure spikes
  • Adjustable pressure sensitivity to provide an alarm response between 4 and 20 psi
  • NEMA 4 rated
  • One and two switch models available

Specifications

AMP: 2.5

Height: 5-1/8 in

Length: 4-1/4 in

Material: Plastic

Power Source: Electric

Type: SEPS102

UL Listed: Yes

Volts: 24V

Width: 3-33/100 in