System Sensor

5-3/25 in. High/Low Pressure Supervisory Switch

Part #SEPS402  |  Manufacturer Part #EPS40-2

Height:

5-3/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 1/4" L x 3 1/3" W x 5 1/8" H
  • Dry pipe systems or pressure tanks and water pressure supplies of automatic water control valves
  • One and two switch models available
  • Sensitivity adjustment wheel, no special tools required
  • Adjustable pressure sensitivity to provide an alarm response between 10 and 100 psi
  • Reinforced diaphragm resists pressure spikes
  • Switches: 2

Specifications

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Height: 5-3/25 in

Length: 4-1/4 in

Maximum Pressure: 100 psi

Maximum Temperature: 160

NEMA Specifications: NEMA 4

Type: SEPS402

UL Listed: Yes

Volts: 125/250V

Width: 3-13/40 in