Electric Alarm Bell

You last purchased this on
 
System Sensor

SSV Series Electric Alarm Bell

This product requires certification to purchase.
You last purchased this on
 
System Sensor

SSV Series Electric Alarm Bell

  • Fast #
  • Part #SSSV1208
  • Item #463149
  • Manufacturer Part #SSV120-8
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Approved for indoor and outdoor use
  • Low current draw
  • Low current, high decibel notification appliances for use in fire and burglary systems or other signaling applications
  • Three year warranty
  • Mount directly to standard 4 square electrical box
  • For outdoor applications use weather-proof back box
  • Three sizes available 6, 8, 10
  • High dB output
  • 53mA max current
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
SSV Series
Decibel Rating (dB):
78 dB
Diameter:
8 in
FM Approved:
No
Power Source:
Electric
Product Type:
Alarm Bell
Temperature Range:
–31 to 140 Deg F
UL Listed:
Yes
Volts:
120V