32V DC PVC Remote Test and Reset Station in White

You last purchased this on
 
System Sensor

32V DC PVC Remote Test and Reset Station in White

This product requires certification to purchase.
You last purchased this on
 
System Sensor

32V DC PVC Remote Test and Reset Station in White

  • Fast #
  • Part #SRTS151KEY
  • Item #4109571
  • Manufacturer Part #RTS151KEY
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Test duct smoke detectors from a convenient location
  • Features a multi-colored LED that alternates between steady green and red
  • 2.75" W x 4.6" H x 1.8" D
  • With Key
  • Automatic fire detector accessories designed to test duct smoke detectors
  • Remote test station
  • For use with 4-wire duct smoke detectors
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.12
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-3/5 in
Length:
4-3/5 in
Material:
Plastic
Material Type:
PVC
Power Source:
DC
Product Type:
Remote Test and Reset Station
Smart Home Enabled:
Yes
Temperature Range:
14 to 140 Deg F
UL Listed:
Yes
Volts:
32V
Weight:
0.24 lb