System Sensor Schedule 10/40 Water Flow Detection

SWFD0

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 percent synchronization activates both alarm panel and bell
  • Field-replaceable retard mechanism and SPDT switches
  • Sealed retard mechanism immune to dust and other contaminants
  • UL listed models are NEMA 4 rated
  • Visual switch activation

SPECIFICATIONS

Depth
6-7/10 in
Fits Pipe Size
3 in
Flow Rate
10 gpm
Height
4-3/5 in
Maximum Temperature
120
NEMA Specifications
NEMA 4
UL Listed
Yes
Width
5-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday