4-Wire Wall Mount Horn Strobe in Red
SpectrAlert® 4-Wire Wall Mount Horn Strobe in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug-in design with minimal intrusion into the back box
- Tamper-resistant construction
- Horn and strobe alert system
- Mounting plate shorting spring checks wiring continuity before device installation
- Rotary switch for tone selection
- Listed for ceiling or wall mounting
- Horn rated at 88+ dBA at 16 volts
- Field-selectable candela settings on wall units
- Standard candela
Specifications
- Collection:
- SpectrAlert®
- Color Finish Name:
- Red
- Depth:
- 2-1/2 in
- FM Approved:
- Yes
- Height:
- 5-3/5 in
- Length:
- 5-3/5 in
- Maximum Temperature:
- 151
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 4-7/10 in