Wall Mount 2-Wire Horn Strobe in Red

Part #SP2R  |  Item #3880124  |  Manufacturer Part #P2R

Color/Finish:
Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horn and strobe alert system
  • Plug-in design with minimal intrusion into the back box
  • Tamper-resistant construction
  • Field-selectable candela settings on wall units
  • Horn rated at 88+ dBA at 16 volts
  • Rotary switch for tone selection
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • Standard candela

Specifications

Color Finish: Red

Depth: 2-1/2 in

FM Approved: Yes

Height: 5-3/5 in

Length: 5-3/5 in

Maximum Temperature: 120

UL Listed: Yes

Volts: 12/24V

Width: 4-7/10 in