Wall Mount Speaker Strobe in Red
Wall Mount Speaker Strobe in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug-in design and protective cover reduce ground faults
- No extension ring required
- Speaker and strobe alert system
- UL rated for outdoor use
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
- Rotary switch simplifies field selection of speaker voltage and power settings
- Field-selectable candela settings on wall units
Specifications
- Color Finish Name:
- Red
- Depth:
- 4-7/10 in
- FM Approved:
- Yes
- Height:
- 5-7/8 in
- Length:
- 6 in
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 5 in