System Sensor 2 in. Water Flow Detector

SWFDN

Manufacturer Part #: WFD20N

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optional delay mechanism available FS-RT
  • Two sets of SPDT (Form C) 10 AMP switches
  • Installs on schedule 7, 10 and 40 steel pipe
  • Built-in time delay
  • Optional cover tamper switch available CTS

SPECIFICATIONS

AMP
10
FM Approved
Yes
Fits Pipe Size
2 in
Flow Rate
10 gpm
Maximum Pressure
450 psi
Maximum Temperature
150
NEMA Specifications
NEMA 4
Type
SWFD20N
UL Listed
Yes
Volts
120/250V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday