T-100NE 3/4 in. Brass Threaded 600# Ball Valve

J100704

Manufacturer Part #: 100-704

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with Hostaflon®-TFM 1600 seats and stem packing designed for steam applications up to 366° F
  • Temperature range: -40° F to 366° F
  • Double Viton® stem O-rings
  • High and low pressure switches for excellent compressor protection
  • Tubular, dimpled heat exchanger
  • Pre--painted galvanized steel cabinet for long life and quality appearance
  • Commercial strength base rails with built--in rigging capability
  • Non--corrosive, sloped condensate drain pan, meets ASHRAE 62--89
  • Combination gas heating and electric cooling, self contained for year-round comfort
  • Unit shipped ready for downflow applications with conversion to horizontal airflow accomplished with accessory horizontal discharge roof curb

SPECIFICATIONS

Collection
T-100NE
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
366
NSF Specifications
NSF 61-8
Pressure Class
600#
Type
J100704
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Hostaflon TFM
Valve Size
3/4 in
Valve Stem
Blowout-proof

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday