T-113-K 3/4 in. Bronze Threaded Gate Valve

Part #NT113KF  |  Manufacturer Part #NL0JE08

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: T-113-K

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Bronze

Valve Size: 3/4 in

Valve Type: Gate Valve