T-136 1/2 in. Bronze Threaded Gate Valve

NT136D

Manufacturer Part #: NL1T006

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Union bonnet
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Metal seated/solid wedge
  • Class 150 threaded end connections
  • 300 psi/20.7 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Collection
T-136
End Connection 2
Threaded
End Connections
Threaded
High Pressure
300
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
300 psi
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday