1-1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

You last purchased this on
 
NIBCO

T-570-CS-R-25 1-1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-570-CS-R-25 1-1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #NT570CSR25J
  • Item #1281978
  • Manufacturer Part #NL94GFC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard lever handle
  • Blowout-Proof Stem
  • Chrome plated carbon steel ball, carbon steel stem
  • Threaded end connections
  • Reduced port
  • Vented ball
  • Max temperature rating 400°F
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/2" to 1")
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-240, ASTM A-283, ASTM A-686
Collection:
T-570-CS-R-25
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
1500 psi
Pressure Class:
2000#
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve