3/4 in. Carbon Steel Reduced Port NPT 2000# Ball Valve
T-570-CS-R-25 3/4 in. Carbon Steel Reduced Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard lever handle
- Blowout-proof stem
- Chrome plated carbon steel ball, carbon steel stem
- Threaded end connections
- Reduced port
- Vented ball
- Maximum temperature rating 400° F
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/2 in. to 1 in.)
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM A-108, ASTM A-240, ASTM A-283, ASTM A-686
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- T-570-CS-R-25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 2-63/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.77 lb
- cUPC Certified:
- No