1/2 in. Celcon and Plastic MNPT x GHT T-handle Hose Bibb
T-627 1/2 in. Celcon and Plastic MNPT x GHT T-handle Hose Bibb
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- T-627
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Handle Type:
- T-handle
- Material:
- Celcon, Plastic
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Valve Body Material:
- Celcon
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb