0 items

T. Christy Enterprises 1 qt. PVC Red Hot Blue Glue

CRBGPVCQT

Size

1 qt
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
  • Industry's fastest acting solvent cement with the most active ingredients
  • The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday