T. Christy Enterprises

1 qt Red Hot Primer in Purple

Part #CRHRHPPQT12  |  Manufacturer Part #RH-RHPP-QT-12

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61, ANSI 372]

ASTM Specifications: ASTM F-656

CARB OTC LEED Compliant: No

Color: Purple

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

SCAQMD Compliant: No

Size: 1 qt