T. Christy Enterprises 10 ga 500 ft. Solid Tracer Wire in Black

C10BLK500

Color/Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Also can be used as THHN, MTW, THWN
  • Used in applications requiring power or tracing

SPECIFICATIONS

Cable or Wire Type
Tracer Wire
Color Finish
Black
Length
500 ft
Wire Gauge
10 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday