14 in. Cable Tie (Pack of 100)
14 in. Cable Tie (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features heavy-duty, 120-lb loop tensile construction
Specifications
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100