24 oz. Spray Bottle with Adjustable Trigger Clear
24 oz. Spray Bottle with Adjustable Trigger Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Translucent
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Size:
- 24 oz