27 in. x 440 ft. Polywrap Non-Perforated Pipe Encasement in Black
27 in. x 440 ft. Polywrap Non-Perforated Pipe Encasement in Black
Frequently Purchased Together
Product Details
- Polyethylene film prevents contact between pipe and the surrounding soil
- For use on metal piping systems for identification and corrosion protection
- Black polywrap 22 ft perforation
- Made in USA
- Manufactured from virgin polyethylene material, group 2, linear low density
- It can also be used on PVC pipe for identification purposes such as reclaimed/recycled water
Documents
Specifications
- ANSI:
- ANSI A21.5
- AWWA:
- AWWA C-105
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Poly Wrap
- Length:
- 440 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tubing
- Thickness:
- 0.008 in
- Width:
- 27 in