0 items

T. Christy Enterprises 3 in. Caution Tape in Yellow

CTACTN3

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongation greater than 400% at break point
  • Features virgin LLDPE/LDPE construction
  • Yellow

SPECIFICATIONS

Color Finish
Yellow
Length
300 ft
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday