3 in. x 200 ft. x 6 mil Polyethylene Polywrap
3 in. x 200 ft. x 6 mil Polyethylene Polywrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Copper Tube Sleeving for identification and protection
- For 1-½ in
- 6 mil blue polyethylene pipe encasement
- Secure with Christy's pipe wrap tape
Documents
Specifications
- ASTM:
- ASTM D-1248
- AWWA:
- AWWA C-105, AWWA A-21.5-99
- Color Finish Name:
- Blue
- Fitting Type:
- Poly Wrap
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Polywrap
- Size:
- 3 in x 200 ft
- Thickness:
- 6 mil
- Width:
- 3 in