T. Christy Enterprises

32 oz Fast Set Plastic Clear Pipe Cement

Part #CRHMCLVQT12  |  Manufacturer Part #RH-MCLV-QT-12

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D-2564

CARB OTC LEED Compliant: No

Color: Clear

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Pipe Compatibility: Plastic

Set Time: Fast Set

Size: 32 oz