T. Christy Enterprises 400 ft. Roll Black Polyster Encase

CWRP400B

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits up through 8" pipe
  • Perforated every 20'
  • Polyethlene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection
  • Warning message repeats every 18" - 24" depending on size

SPECIFICATIONS

Color Finish
Black
Length
400 ft
Thickness
1/125 in
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday