T. Christy Enterprises
440 ft. Polywrap
Part #CWRP24440B22AW | Item #4845428 | Manufacturer Part #WRP-24440B-22AWWA
Length:
440 ftProduct Details
- Install Polywrap according to the latest AWWA or DIPRA guidelines
- AWWA C105/A21.5-10 Printed
- For up through 10 in pipe
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Length: 440 ft
Material: Plastic
Material Type: Polyethylene
Thickness: 8 mil
Width: 24 ft