0 items

T. Christy Enterprises 440 ft. Polywrap Non-Perforated Pipe Encasement in Blue

CWRP440BLU22AW

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Length
440 ft
Material
Plastic
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday