50 ft. 3/4 in. 5-Ply Commercial Hose
50 ft. 3/4 in. 5-Ply Commercial Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Vinyl