6 in. Standard Gate Valve Wrench

Part #CWTGVW72  |  Item #2399587  |  Manufacturer Part #WT-GVW-72

$ 202.17 EACH

Length:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Handle Type: T-handle

Length: 6 in

Material: Metal

Product Type: Valve Key

Tool Type: Key Wrench

Valve Type: Gate Valve