T. Christy Enterprises

Herculite® 10W® Fabric 18 in. 20 in. Valve Covers & Enclosure

Part #CBFSC2018  |  Manufacturer Part #BFSC2018

Length:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 3/4 in Valves

Height: 18 in

Length: 20 in

Material: Fabric

Material Type: Herculite® 10W®