T. Christy Enterprises Plastic Underground Detector Reclaimed Water Tape

CTADT6

Manufacturer Part #: TA-DT-6-OFO

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Marking, Taping, Underground, Water
Color Finish
Orange
Length
1000 ft
Material
Plastic
Material Type
Polyethylene
OSHA Specifications
OSHA 1926.956
Thickness
5 mil
Tool Type
Marking Tape
UL Listed
No
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday