Plastic Underground Detector Reclaimed Water Tape in Purple
Plastic Underground Detector Reclaimed Water Tape in Purple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Marking, Taping, Water, Underground
- Color Finish Name:
- Purple
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- OSHA:
- OSHA 1926.956
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 6 in