0 items

T. Christy Enterprises Red Hot Blue Glue® Lever Operator Volatile Organic Compound in Blue

CRHRHBV

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
  • Industry's fastest acting solvent cement with the most active ingredients
  • The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Collection
Red Hot Blue Glue®
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday