0 items

T&S Brass 0.40 gpm 55/64 - 27 in. Thread Aerator

TB019901F05

Flow Rate

.4 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
.4 gpm
ISO Specifications
ISO 9001
Lead Law Compliant
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday