0.40 gpm Flowers Control Aerator Vandal Resistant

This product has been replaced by

0.5 GPM Aerator, Vandal-Resistant, 55/64-27UN Female Threads, VR Key
T&S Brass 0.5 GPM Aerator, Vandal-Resistant, 55/64-27UN Female Threads, VR Key
Manufacturer Part #B-0199-06-F05
You last purchased this on
 
T&S Brass

0.40 gpm Flowers Control Aerator Vandal Resistant

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

0.5 GPM Aerator, Vandal-Resistant, 55/64-27UN Female Threads, VR Key
T&S Brass 0.5 GPM Aerator, Vandal-Resistant, 55/64-27UN Female Threads, VR Key
Manufacturer Part #B-0199-06-F05
T&S Brass

0.40 gpm Flowers Control Aerator Vandal Resistant

  • Fast #
  • Part #TB019906F05
  • Item #866217
  • Manufacturer Part #B-0199-06F-05
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Flow Rate:
0.4 gpm
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes