B-0102-C Squeeze Valve, Bent Nozzle & Aerator
B-0102-C Squeeze Valve, Bent Nozzle & Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic shut-off valve (Shuts off when handle is released)
- 90 angle glass filler with 2.2 GPM aerator, Series 1 (B-0199-01)
- Designed for heavy-duty use in industrial kitchens
- Material: Polished chrome plated brass body and tubular nozzle
- 3/4-14 UN male inlet
- Hold down ring
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Faucet Part Type:
- Nozzle
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb