0 items

T&S Brass 2-3/8 in. E-style Snap Ring

T01251245

Inside Diameter

2-3/8 in

$3.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

SPECIFICATIONS

BAA Compliant
Yes
ISO Specifications
ISO 9001
Inside Diameter
2-3/8 in
Side Spray
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday