0 items

T&S Brass 3/4 in. Gas Hose Quick Disconnect

THG4D

Length

36 in
Starting at $251.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90 elbow & street elbow included
  • Material: Extruded coated stainless steel braids
  • NPT 3/4" female quick-disconnect
  • NPT male 3/4" freespin inlet
  • NPT male 3/4" freespin outlet
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Rotatable 360 hex nut rotates completely and freely
  • With 36" coated gas appliance connector

SPECIFICATIONS

ANSI Specifications
ANSI 2
BAA Compliant
Yes
CSA Certified
CSA 6.16
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
1 in
ISO Specifications
ISO 9001
Length
36 in
Material
Stainless Steel
Maximum Pressure
.5 psig
NSF Certified
Yes
NSF Specifications
NSF 2
Side Spray
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday