0 items

T&S Brass 6 in. Wrist Action Handle and Cold Index

TBWH6C

Length

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Blue (CW) snap-in index
  • Fits all T&S Eterna and Ceramic cartridges
  • Material: Chrome plated metal handle
  • Wrist 6" action handle

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Height
2-3/16 in
IAPMO Listed
No
Length
6 in
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday