048A Pre-Rinse Base Faucet Assembly: Single Hole Base, Tailpieces
048A Pre-Rinse Base Faucet Assembly: Single Hole Base, Tailpieces
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel outlet accepts T&S swing nozzles and EasyInstall risers
- Includes EZ-K kit to convert rigid risers to EasyInstall
- Single hole deck mount mixing faucet w/ polished chrome plated brass body
- Material: Chrome plated brass
- 1 1/8" inlet shank
- 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
- Lever handles
- Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass B-111
- CSA Certified:
- CSA B125.1
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 8.82 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.5 lb