Bedpan Washer, Pedal Valve, Vacuum Breaker, Wall Hook Hose Connection, 5' PVC Hose

You last purchased this on
 
T&S Brass

Bedpan Washer, Pedal Valve, Vacuum Breaker, Wall Hook Hose Connection, 5' PVC Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Bedpan Washer, Pedal Valve, Vacuum Breaker, Wall Hook Hose Connection, 5' PVC Hose

  • Fast #
  • Part #TB0675
  • Item #864220
  • Manufacturer Part #B-0675
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pedal valve with 1/2" NPT female angled loose key stops
  • Volume control valve with 3/8" NPT female outlet on pedal valve
  • Wall mount double pedal valve with polished chrome plated brass body
  • Material: Polished chrome plated brass body and vacuum breaker
  • 68" PVC hose with self closing spray valve and extended spray nozzle
  • Wall hook with 3/8" NPT flange inlet
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
15-1/2 in
Faucet Connection:
FNPT
Faucet Connection Size:
3/8 in
Faucet Height:
20-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
3.75 gpm
Height:
20-1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Length:
15-1/2 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
5 Hole
Origin:
Domestic
Outlet Type:
NPT
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
16.78 lb
Width:
2-219/500 in