0 items

T&S Brass Cartridge Repair Kit

TB6RK

Brand Model Compatibility

T&S Brass B-0890-VF05

$26.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Material: Plastic spring check washer body
  • Springs, gaskets, packing seals, screws, washers and packing stems

SPECIFICATIONS

Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0890-VF05
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday