0 items

T&S Brass Deckmount Swivel Base Commercial Faucet with Swing Nozzle in Polished Chrome

TB0220

Color Finish

(Pricing is for Polished Chrome)

$221.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Deck mount 8" mixing faucet with polished chrome plated brass body
  • Eterna compression cartridges
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2" flanges
  • Stream regulator outlet, Series 1
  • With 8" swing nozzle
  • adjustable centers from 7 3/4" to 8 1/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
28.63 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
9-3/16 in
Spout Reach
18 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
12-7/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday