0 items

T&S Brass Dummy Wall Hook Chrome

TB0166

Color Finish

(Pricing is for Chrome)

$57.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Includes mounting screws
  • Material: Polished chrome plated brass hook and flange
  • Polished chrome plated brass wall mount hanger hook
  • Wall flange 2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
GSA Approved
Yes
ISO Specifications
ISO 9001
Length
4-3/4 in
Material
Brass
Side Spray
No
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday