Single Pantry Swivel Base Faucet, Single Hole Base, Wall Mount, Less Nozzle
Single Pantry Swivel Base Faucet, Single Hole Base, Wall Mount, Less Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel outlet accepts T&S swing nozzles
- Lock washer provided for rigid application
- Single hole single temperature wall mount faucet w/ polished chrome plated brass body
- 1/2" NPT female inlet w/ 2" flange
- Material: Polished chrome plated brass body and polished chrome plated metal handle
- 4-arm handle w/ blue index
- Quarter-turn Eterna compression cartridge w/ spring check
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 3.6 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Spout Type:
- Fixed