Spray Valve Hold Down Ring
Spray Valve Hold Down Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Chrome plated brass
- Hold down ring for spray valve
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass B-0011-B, T&S Brass B-0133-B
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb