Hose Hanger, Stainless Steel, Spring-Loaded Rubber Grip, 30" Hose w/ Garden Hose Inlet
Hose Hanger, Stainless Steel, Spring-Loaded Rubber Grip, 30" Hose w/ Garden Hose Inlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One (1) spring-loaded Rubber grip
- 4 11/16" long by 2 5/8" wide
- Stainless steel hose bracket
- Material: Stainless steel body, rubber grip & hose
- (2) Mounting screws included
- 30" rubber hose w plain end outlet & 3/4" garden hose female inlet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel, Rubber
- Origin:
- Global
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.00 lb
- Width:
- 4-11/16 in