Installation Kit for Workboard WallMount Faucet, (2) Short Elbows (1/2" NPT Female x Male)
Installation Kit for Workboard WallMount Faucet, (2) Short Elbows (1/2" NPT Female x Male)
Frequently Purchased Together
Product Details
- Short elbow with 1/2" NPT male inlet and 1/2" NPT female outlet
- Material: Brass
- Short elbow kit includes: 2 male x female elbow assemblies
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes