0 items

T&S Brass Lever-Handle Accessory Chrome

T01039445

Color Finish

(Pricing is for Polished Chrome)

$33.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Fits all T&S lever waste drains
  • Material: Stainless steel lever rod and thermoplastic handle
  • Stainless steel lever rod

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
ISO Specifications
ISO 9001
Material
Brass
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday